Shop All Drum Covers, Liners & Inserts
Zoro Select
Pail Liner, Natural, 5 gal, HDPE, PK100
Mfr # G1116-PL
Zoro # G9364389
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Color Natural
- Material HDPE
- Standards FDA Approved
- Gauge 15 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # G1116-PL
- Zoro # G9364389
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Length | 14 in |
Drum Dia. | 11 1/4 in |
Width/Diameter | 11 1/4 in Dia. |
Overall Diameter | 11 1/4 in |
Opening Diameter | 11 1/4 in |
Overall Height | 14 in |
Details
Item | Pail Liner |
Color | Natural |
Material | HDPE |
Standards | FDA Approved |
Gauge | 15 mil |
For Use With | Plastic Pails |
Capacity | 5 gal |
Characteristics | Semi-Rigid Shape, Resistance to Inks, Paints, Adhesives |
Features | Contoured Lip Snaps Over Top Rim of Pail to Prevent Slippage, Perfect for Batch Mixing |
Thickness | 15 mil |
Seam Construction | Seamless |
For Holding | Adhesives, Inks, Paints |
Accessory Type | HDPE Natural |
Side Style | Tapered |
Static Control Type | Antistatic |
For Drum Capacity | 5 gal |
Maximum Temperature | 175 Degrees F |
Description
Pail Liner, Color Natural, For Drum Capacity 5 gal, Material HDPE, Overall Height 14 in, Seam Construction Seamless, Static Control Type Antistatic, Thickness 15 mil, Features Contoured Lip Snaps Over Top Rim of Pail to Prevent Slippage, Perfect for Batch Mixing, For Holding Adhesives, Inks, Paints, For Use With Plastic Pails, Maximum Temperature 175 Degrees F, Opening Diameter 11 1/4 in, Side Style Tapered, Standards FDA Approved, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 920108 - 11-3/4"L x 8-3/4"W x 4-1/8"H, Green (9201085113)
- SSI SCHAEFER Straight Wall Container, Yellow, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308YL1)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 60" W, 34" Height, 14,000 lb., Straight (HWB-3660-95)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 12 in H, 20 in L, Blue (30282BLUE)
- ZORO SELECT Drum Liner, 55 gal, 18 mil, Natural (6166-DL)
- ZORO SELECT Drum Cover (1667)
- ZORO SELECT Beige High Density Polyethylene, Pail Liner (2-PL-250)
- ZORO SELECT Drum Liner, Straight, 85 gal., 8 mil, PK10 (35KT83)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK15 (G059-5524)
- ZORO SELECT Drum Cover, 0.9mm, White, w/Fittings (P1409KITT234)
- GLOBAL INDUSTRIAL 55 Gallon Drum Liner 4 Mil 38 x 53 (237882)
- Zoro Select Drum Covers, Liners & Inserts