Shop All Drum Covers, Liners & Inserts
This Product is Discontinued
Zoro Select
Pail Liner, 5 gal., 15 mil, Clear, PK100 (Discontinued)
Mfr # 3JJN9
Zoro # G3925634
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 5 gal
- Material HDPE
- Thickness 15 mil
- Color Clear
- For Use With Steel Pails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3JJN9
- Zoro # G3925634
- Country of Origin Unknown
- Category Drum Covers, Liners & Inserts
Dimensions
Length | 13 in |
Drum Dia. | 11 1/4 in |
Opening Diameter | 11 1/4 in |
Width/Diameter | 11 1/4 in Dia. |
Overall Height | 13 in |
Overall Diameter | 11 1/4 in |
Description
Pail Liner, Color Clear, For Drum Capacity 5 gal, Material HDPE, Overall Height 13 in, Seam Construction Seamless, Static Control Type Antistatic, Thickness 15 mil, Features Dramatically Reduces the Time and Expense of Cleaning and/or Replacing Pails, Ensures the Absolute Purity of your Product, Environment Friendly Packaging, Helps Users to Reach Sustainability Goals, Provides Protection Against Pail Corrosion, For Holding Adhesives, Chemicals, Coatings, Food, Greases, Inks, Paints, Silicones
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.