Shop All Bucket Lids & Accessories
Zoro Select
Pail Lid, Yellow, Tear tab, 1-3/16 in. H
Mfr # ROP2100CVR-TT-Y
Zoro # G5233910
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tear Tab
- Diameter 12 1/4 in
- Length 12 1/4 in
- Width 12 1/4 in
- Height 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ROP2100CVR-TT-Y
- Zoro # G5233910
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 1/4 in |
Length | 12 1/4 in |
Width | 12 1/4 in |
Height | 1 3/16 in |
Overall Diameter | 12 1/4 in |
Width/Diameter | 12 1/4 in Dia. |
Description
Plastic Pail Lid, Color Yellow, Compatible Grainger Part Number 49EN70, Compatible Manufacturer Model Number ROP2150Y-M, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Gasketed; Snap-On; Tear Tab, Product Type Tear Tab, Series Rightpail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1/2" White Cushioned Nickel Plated Steel Shelf Supports 20PK (66254)
- MESA SAFE CO Depository Safe, with Electronic 104 lb, 1.5 cu ft, Steel (MFL2014EK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 2 3/4 in W, 4 in H, 11 5/8 in L, Green (QSB100GN)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 126 Bins (DCM48-BDLP-126-3S-5295)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Red (GA5R)
- ZORO SELECT Plastic Pail Lid, Red, Tear tab, 1-3/16in H (ROP2100CVR-TT-R)
- ZORO SELECT Plastic Pail Lid, White, Spout, 1-3/16 in H (ROP2100CVR-WF-WG)
- ZORO SELECT Lid, Natural, Spout w/Tear Tab, 1-3/16 in H (ROP2100CVR-TT-N-S)
- ZORO SELECT Lid, HDPE, Wht, 1 Gal, UN, No Gasket (52835)
- ZORO SELECT Plastic Pail Lid, White, Round, 2-3/4", PK10 (GSC76R-10)
- ENCORE 2 Gal Encore Plastics White Tear-Strip Gasketed Lid (52250)
- Zoro Select Bucket Lids & Accessories