Shop All Painting Tools
Zoro Select
Pail Lid Opener, Silver, Aluminum, 21 In.
Mfr # 3N1
Zoro # G5497247
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Use With UN and Non-UN 5 gal Plastic Pails
- Material Aluminum
- Width 5 in
- Thickness 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3N1
- Zoro # G5497247
- Country of Origin United States
- Category Painting Tools
Dimensions
Length | 21 in |
Width | 5 in |
Details
Color | Silver |
For Use With | UN and Non-UN 5 gal Plastic Pails |
Item | Pail Lid Opener |
Material | Aluminum |
Thickness | 2 1/8 in |
Includes | Hammer Head |
Product Type | Pail Lid Opener |
Description
Pail Lid Opener, Product Type Pail Lid Opener, Material Aluminum, Length 21 in, Width 5 in, Thickness 2 1/8 in, Color Silver, For Use With UN and Non-UN 5 gal Plastic Pails, Includes Hammer Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-1 Oil Base Paint Conditioner Additive, PK6 (70232M)
- BACK TO NATURE Paint and Varnish Remover, 1/4 gal. (65832A)
- MIDWEST RAKE 18" Floor Coating Roller, Polymer (48018)
- RUST-OLEUM Spray Primer, Clear, 11 oz. (251572)
- ZORO SELECT Pail Lid Opener, Silver, Aluminum, 16 In. (M1-LIFTER)
- ZORO SELECT Paint Can Hook, PK3 (2FDK1)
- ZORO SELECT Pail Lid Opener, Silver, Aluminum, 12 In. (18)
- ZORO SELECT Paint Trim Guide, ABS w/SS Blade, 24 In (2FDK4)
- ZORO SELECT Paint Stir Stick, Red, Plastic (2FDK7)
- ZORO SELECT Paint Brush and Roller Cleaner (2FDK2)
- ALLWAY 5GAL Helix Paint Mixer (HM5N)
- Zoro Select Painting Tools