Shop All Painting Tools
Zoro Select
Pail Lid Opener, Silver, Aluminum, 12 In.
Mfr # 18
Zoro # G5751794
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Use With Non-UN 5 gal Plastic Pails
- Length 12 in
- Material Aluminum
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18
- Zoro # G5751794
- Country of Origin United States
- Category Painting Tools
Dimensions
Length | 12 in |
Width | 2 in |
Details
Color | Silver |
For Use With | Non-UN 5 gal Plastic Pails |
Item | Pail Lid Opener |
Material | Aluminum |
Thickness | 3/4 in |
Product Type | Pail Lid Opener |
Description
Pail Lid Opener, Product Type Pail Lid Opener, Material Aluminum, Length 12 in, Width 2 in, Thickness 3/4 in, Color Silver, For Use With Non-UN 5 gal Plastic Pails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYLOK Paint Watrprf Gl Wht Ltx (27513)
- BASCO Paint Can and Lid, Lined, 1 qt. (MPC32L-P)
- HYDE 15" Curved Spring Aluminum Paint Shield (45005)
- WOOSTER 2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236-2)
- ZORO SELECT Paint Can Hook, PK3 (2FDK1)
- ZORO SELECT Paint Stir Stick, Red, Plastic (2FDK7)
- ZORO SELECT Paint Trim Guide, ABS w/SS Blade, 24 In (2FDK4)
- ZORO SELECT Paint Trim Guide, ABS w/SS Blade, 12 In (2FDK3)
- ZORO SELECT Paint Can Opener, PK2 (2FDK5)
- ZORO SELECT Paint Brush and Roller Cleaner (2FDK2)
- PENTEL Color Pen Set, Water-based, Fiber Tip, 36/ST, Assorted PK (PENS36036)
- Zoro Select Painting Tools