Shop All Bucket Lids & Accessories
Zoro Select
Pail Lid, Green, Tear tab, 1-3/16 in. H
Mfr # ROP2100CVR-TT-GR
Zoro # G4595057
original price:
$4.87
14% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tear Tab
- Diameter 12 1/4 in
- Length 12 1/4 in
- Width 12 1/4 in
- Height 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ROP2100CVR-TT-GR
- Zoro # G4595057
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 1/4 in |
Length | 12 1/4 in |
Width | 12 1/4 in |
Height | 1 3/16 in |
Overall Diameter | 12 1/4 in |
Width/Diameter | 12 1/4 in Dia. |
Details
Item | Plastic Pail Lid |
Type | Tear Tab |
Color | Green |
Material | Plastic |
Shape | Round |
Includes | Gasket, UV Protection |
Standards | FDA Compliant |
For Use With | Mfr. No. ROP2150GR-M |
For Use with Model Number | ROP2150GR-M |
For Container Type | Pail |
Accessory Color | Green |
Lid Type | Gasketed; Snap-On; Tear Tab |
Compatible Manufacturer Model Number | ROP2150GR-M |
Series | Rightpail |
Product Type | Tear Tab |
Spout Included | No |
Accessory Type | Plastic Green |
Description
Plastic Pail Lid, Color Green, Compatible Grainger Part Number 49EN60, Compatible Manufacturer Model Number ROP2150GR-M, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Gasketed; Snap-On; Tear Tab, Product Type Tear Tab, Series Rightpail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 29 7/8 in L, Red (QUS975RD)
- 80/20 Roll-In T-Nut W/Ball Spring 5/16-18 (3917)
- ECONOCO Pipeline 4-Way Adjustable Gloss White Garment Rack (PS4-ADJWH)
- 80/20 Push In Fastener Red, 10 S (3272RED)
- ZORO SELECT Plastic Pail Lid, Round, White, 2-3/4", PK10 (GSC76R-TE-10)
- ZORO SELECT Plastic Pail Lid, Green, Snap, 1-3/16 in. H (ROP2100CVR-SN-GR)
- ZORO SELECT Plastic Pail Lid, Tear Tab, Red, For 34A256 (34A257)
- ZORO SELECT Plastic Pail Lid, Red, Snap, 1-3/16 in. H (ROP2100CVR-SN-R)
- ZORO SELECT Plastic Pail Lid, White, Spout, 1-3/16 in H (ROP2100CVR-WF-WG)
- ZORO SELECT Lid, Blue, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVR-F-TT-BL)
- GOURMETGALLEY B5GSKD 5 Gallon Plastic Pail - Black (GO568591)
- Zoro Select Bucket Lids & Accessories