Shop All Storage Pails & Buckets
Zoro Select
Pail Kit, Plastic
Mfr # FISHER2
Zoro # G2576712
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Color White
- Shape Round
- Diameter 11 15/16 in
- Height 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FISHER2
- Zoro # G2576712
- Country of Origin Multiple
- Category Storage Pails & Buckets
Dimensions
Diameter | 11 15/16 in |
Height | 14 1/4 in |
Overall Height | 14 1/4 in |
Details
Item | Pail Kit |
Capacity | 5 gal |
Color | White |
Shape | Round |
Material | Plastic |
Opening Type | Open Head |
Lid Included | No |
Finish | Unfinished |
Handle Material | Steel |
Standards | FDA 21 CFR 177.1520 |
Bucket/Pail Material | Plastic |
Pail Standards | FDA Compliant |
Volume Capacity | 5 gal |
Head/Closure Type | Open Head |
Includes Lid | No |
FDA Approved | FDA Certified |
standards - mid | FDA Certified |
Description
Pail Kit, Bucket/Pail Material Plastic, Color White, Handle Material Steel, Head/Closure Type Open Head, Includes Lid No, Overall Diameter Not Applicable, Overall Height 14 1/4 in, Overall Width Not Applicable, Shape Round, Volume Capacity 5 gal, FDA Approved FDA Certified, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable, Inside Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, 20 in L, Red (30281RED)
- MOLDED FIBERGLASS Nesting Container, Red, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H (9221085280)
- EDSAL Framing Upright, 72"H, Gray (5800RE)
- ROYAL BASKET TRUCKS Poly Scale Cart, 8 Bu, Gray (R08-GRX-STA-5UNN)
- ZORO SELECT Pail, 4.0 gal., Open Head, White, W/Lid (GSQ2140W)
- ZORO SELECT Pail, 5.0 gal., Open Head, Red, Logo (ROP2150R-M-GRAINGER)
- ZORO SELECT Pail, Open Head, Square, 4 gal, PE, Red (SQ2140R)
- ZORO SELECT Pail, Open Head, Square, 4 gal, PE, Blue (SQ2140BL)
- ZORO SELECT Pail, 1.0 gal., Plastic Handle, White (ROP2110-WP)
- ZORO SELECT Pail, Screw Top, Round, 10.7 gal, HDPE, White (51501)
- BASCO Plastic Paint Can, 1 gal., Metal Ring (PC128-B)
- Zoro Select Storage Pails & Buckets