Shop All Drum Heaters
Zoro Select
Pail Heater, Electric, 5 gal., 120V
Mfr # TRX5H115
Zoro # G5537621
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,500 W
- Amps AC 12.5 A
- Voltage 120 V
- Watt Density 12 W/sq in
- Length 35 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TRX5H115
- Zoro # G5537621
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 35 11/32 in |
Drum Dia. | 11 1/4 in |
Height | 5 in |
Power Cord Length | 6 ft |
Drum Diameter - Maximum | 11 1/4 in |
Heater Length | 35 11/32 in |
Description
Pail Heater, Current Rating 12.5 A, Environment Indoor, For Container Capacity 5 gal, For Container Material Type Metal, For Container Type Pails, Thermostat Temperature -Maximum 400 Degrees F, Thermostat Temperature -Minimum 200 Degrees F, Operating Voltage 115V AC, Watt Density 12 W/sq in, Watts 1,500 W, Closure Method Spring Loaded Clamp, Drum Diameter - Maximum 11 1/4 in, Electrical Connection Type 3-Prong Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTUF 26 in. x 6 ft. Red Brick Polycarbonate Roof Panel, 10PK (400992)
- AMERICAN METAL FILTER 18 X 24 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201824)
- LIEBERT Temperature Sensor (1C19532P1S)
- DAYTON Hydronic Unit Heater, 27-7/8" W, 14" D (4NHG4)
- ZORO SELECT Drum Heater, Elec, 2.6A, 115V, L32 1/4In (3CDA7)
- ZORO SELECT Drum Heater, Elec, 3.9A, 115V, L32 1/4In (3CDA8)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, 50-425Deg (3CCZ9)
- ZORO SELECT Drum Heater, Elec, 4.35A, 230V, L66 3/4In (3CDA2)
- ZORO SELECT Pipe Heater, Elec, 3A, 115V, L72In (3CDC9)
- ZORO SELECT Drum Heater Drip Guard, 30-3/4 In. (DG55)
- ZORO SELECT Pail Heater, Electric, 5 gal., 120V (TRX5L115)
- Zoro Select Drum Heaters