Shop All Drum Heaters
Zoro Select
Pail Heater, Electric, 5 gal., 100W
Mfr # BEE-5R
Zoro # G5487894
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100 W
- Amps AC 0.8 A
- Voltage 120 V
- Watt Density 1.7 W/sq in
- Length 37 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BEE-5R
- Zoro # G5487894
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 37 11/16 in |
Drum Dia. | 12 in |
Height | 3 1/4 in |
Drum Diameter - Minimum | 9 1/2 in |
Power Cord Length | 6 ft |
Drum Diameter - Maximum | 12 in |
Heater Length | 12 in |
Heater Width | 3 1/4 in |
Description
Pail Heater, Current Rating 0.8 A, Environment Indoor, For Container Capacity 5 gal, For Container Material Type Plastic, For Container Type Pails, Thermostat Temperature -Maximum 165 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 115V AC, Watt Density 1.7 W/sq in, Watts 100 W, Drum Diameter - Maximum 12 in, Drum Diameter - Minimum 9 1/2 in, Electrical Connection Type 3-Prong Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE 20 in. W X 20 in. H X 1 in. D Polypropylene 8 MERV Pleated Air Filter (702-4)
- SUNSTAR HEATING PRODUCTS SunStar Two Stage Economy Thermostat for GLASS Infrared Patio Heaters (30348100)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP59)
- ALL-FILTERS 14X20X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (14201.10 4PK)
- ZORO SELECT Drum Heater, Elec, 4.35A, 230V, L66 3/4In (3CDA2)
- ZORO SELECT Pail Heater, Electric, 5 gal., 120V (TRX5H115)
- ZORO SELECT Drum Heater Drip Guard, 30-3/4 In. (DG55)
- ZORO SELECT Pipe Heater, Elec, 2A, 115V, L48In (3CDC8)
- ZORO SELECT Drum Heater, Elec, 2.6A, 115V, L32 1/4In (3CDA7)
- ZORO SELECT Pipe Heater, Elec, 3A, 115V, L72In (3CDC9)
- BRISKHEAT Refrigerant Jug Warmer, 120V, 200W, 30/50/125lb Cylinders, NEMA 5-15 (HB1001)
- Zoro Select Heating Elements