Shop All Drum Dollies & Caddies
Zoro Select
Pail Dolly, 75 lb., Plastic, Beige
Mfr # 38RY67
Zoro # G0098056
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 1/4 in
- Overall Width 15 1/4 in
- Material Polypropylene
- Color Beige
- Load Capacity 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 38RY67
- Zoro # G0098056
- UPC # 190735476291
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 5 1/4 in |
Overall Width | 15 1/4 in |
Caster Dia. | 1 1/2 in |
Caster Width | 1 1/2 in |
Inside Dia. | 11 in |
Height | 3 3/4 in |
Outside Dia. | 15 1/4 in |
Caster Wheel Dia. | 3 in |
Deck Height | 3 3/4 in |
Overall Depth | 15 1/4 in |
For Maximum Container Diameter | 11 in |
Caster Wheel Width | 1 1/4 in |
Outside Diameter | 15 1/4 in |
Lip Height | 1 1/2 in |
Description
Cross-Brace Drum Dolly with Support Ring, Load Capacity 75 lb, For Cntnr Cap 5 gal to 15 gal, Deck Height 3 3/4 in, Deck Shape Round, Deck Type Open, For Container Material Plastic, For Maximum Container Diameter 11 in, Adjustment Type Not Adjustable, Frame Material Plastic, Securing Mechanism No Securing Mechanism, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 12 in W, Nylon, Yellow (LB2-912-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Yellow (EET2-901-6)
- KINEDYNE Plastic Corner Protector for 2-4 in. (37025GRA)
- LITTLE GIANT Towable Pallet Dolly, 2400 lb., 48x48 (PDCS-48-8MR)
- ZORO SELECT Drum Dolly, 900 lb., 6 In H, Up to 55 gal. (6FVJ2)
- ZORO SELECT Drum Dolly, Cap 900 lb, 30, 55 gal Drum (48J133)
- ZORO SELECT Drum Dolly, 1000 lb., 6-1/2 In H, 30 gal. (1XUZ8)
- ZORO SELECT 55 gal. Drum Dolly with 2000 lbs. Capacity (48J136)
- ZORO SELECT Drum Dolly, 1250 lb., 6-1/2 In H, 55 gal. (1XWA1)
- ZORO SELECT Drum Dolly, 800 lb., 6-1/2 In H, 30 gal. (6FVH5)
- LINCOLN Band Dolly, 120 lb., 5-1/4 In. H, 16 gal. (84192)
- Zoro Select Drum Dollies & Caddies