Shop All Bottles & Jars
Zoro Select
Pail Cover, Stainless Steel
Mfr # 58030
Zoro # G4650615
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 58130, 58160
- Material Stainless Steel
- Autoclavable No
- Color Silver
- Diameter 12 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 58030
- Zoro # G4650615
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 12 1/8 in |
Details
Item | Pail Cover |
For Use With | 58130, 58160 |
Material | Stainless Steel |
Autoclavable | No |
Color | Silver |
Sterile/Non-Sterile | Non-Sterile |
Product Type | Buckets and Pail |
Compatible Manufacturer Model Number | 58130, 58160, 58161 |
Description
Pail Cover, Diameter 12 1/8 in, Material Stainless Steel, Color Silver, Compatible Manufacturer Model Number 58130, 58160, 58161, Autoclavable No, Product Type Buckets and Pail, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-16)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 84 oz., PK50 (02734A)
- ZORO SELECT Mini Pipet, 500uL, Blue (PMP500)
- MIGHTY MAX BATTERY BATTERY HYDROMETER - RAPID TEST BATTERY TESTER (MAX3464331)
- ZORO SELECT Jar, Glass, Clear, 250mL, PK1000 (D0096-8)
- ZORO SELECT Narrow Mouth Preclean Bottle, 250ml, PK24 (3UEG1)
- ZORO SELECT Container, TE, Round, PP, 32 oz, PK36 (133840)
- ZORO SELECT Precleaned Wide-Mouth Jar, 1000ml, PK12 (3UCZ6)
- ZORO SELECT Staining Jar, 10 Slide Capacity, Dome Lid (3WEF1)
- ZORO SELECT SS Container 60qt. 18" x 16" (78640)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Clear (6FAV2)
- Zoro Select Labware