Shop All Drum Covers, Liners & Inserts
Zoro Select
Pail Cover, Elastic Band, Clr, LDPE, PK100
Mfr # GS-5
Zoro # G5792796
product price: $266.99
/pk 100, $2.67/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5 gal Plastic or Steel Pails
- Construction Low Density Polyethylene
- Body Material Low Density Polyethylene
- Color Clear
- Characteristics Elastic Band
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GS-5
- Zoro # G5792796
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Minimum Outside Diameter | 9 1/4 in |
Maximum Outside Diameter | 13 1/4 in |
Details
For Use With | 5 gal Plastic or Steel Pails |
Item | Pail Cover |
Construction | Low Density Polyethylene |
Body Material | Low Density Polyethylene |
Color | Clear |
Characteristics | Elastic Band |
Material | LDPE |
Accessory Type | Pail Cover |
For Drum Capacity | 5 gal |
Resistance Properties | Dust Resistant, Water Resistant |
Thickness | 4 mil |
Description
Pail Cover, Color Clear, For Drum Capacity 5 gal, Resistance Properties Dust Resistant, Water Resistant, Material LDPE, Maximum Outside Diameter 13 1/4 in, Minimum Outside Diameter 9 1/4 in, Thickness 4 mil, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 72 x 18 x 74 (18727AZ)
- REALLY USEFUL BOX Latch Lid Storage Tote, 9.51 Qt., 15.55" x 10.04" x 6.1", Dove Gray/Green, PK4, 4PK (9RDG-PK4)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S95)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 74"H, 4 Shelves, Silver (2KNY1)
- ZORO SELECT Drum Cover, 55gal, Open (904-9003)
- ZORO SELECT Drum Cover for 55 gal Drum (26054), 22-3/4 in Outer Dia (26750)
- ZORO SELECT Drum Liner, Round Head, 40inH, 8 mil, PK50 (35KT79)
- ZORO SELECT Drum Liner, Round Head, 53inH, 10 mil, PK50 (35KT82)
- ZORO SELECT Drum Cover, 55gal, Closed (9000)
- ZORO SELECT Drum Liner, 55 gal, 4 mil, Clear, PK125 (G28D04R)
- PIG Drum Lid, 24-1/2" Outside dia., Black (DRM965-BK)
- Zoro Select Drum Covers, Liners & Inserts