Shop All Storage Pails & Buckets
Zoro Select
Pail, 6.5 gal., Plastic Handle, White, W/Lid
Mfr # MNG8006-WL
Zoro # G4171310
product price: $24.19
/ea
$24.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6.5 gal
- Color White
- Shape Round
- Diameter 11 1/4 in
- Length 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MNG8006-WL
- Zoro # G4171310
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11 1/4 in |
Length | 11 1/4 in |
Width | 11 1/4 in |
Height | 19 1/2 in |
Overall Dia./Width | 11 1/4 in |
Overall Diameter | 11 1/4 in |
Overall Height | 19 1/2 in |
Description
Pail, Bucket/Pail Material Plastic, Color White, Handle Material Plastic, Head/Closure Type Open Head, Includes Lid Yes, Maximum Operating Temperature 150 Degrees F, Overall Diameter 11 1/4 in, Overall Height 19 1/2 in, Overall Width Not Applicable, Shape Round, Volume Capacity 6.5 gal, FDA Approved FDA Certified, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable, Inside Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Grabber Door, Catch/Keeper, 10, 15 Series (2125)
- ZORO SELECT Structural Fitting, Tee-E, Aluminum, 1.5 in Pipe Size (4UJ25)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, 17 5/8 in L, Gray (QED606GY)
- GRAYLINE Expandable Shlf Org Wht (40721)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Blue, HDPE (ROP2150BL-M)
- ZORO SELECT 5 gal Open Head Pail W/ Lid, Plastic Handle, White, HDPE (MNG8005-WL)
- ZORO SELECT Plastic Lid, Polypropylene (3E1AH)
- ZORO SELECT Paint Can, 1 gal., Rectangular (MF128UL-175)
- ZORO SELECT Pail, 3.5 gal., Open Head, White (ROP2135-WM)
- ZORO SELECT Pail, Screw Top, Round, 5 gal, Plastic, Blue (GBTH5R-SC-BL)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5.3 gal. (01-05-048-00138)
- Zoro Select Storage Pails & Buckets