Shop All Storage Pails & Buckets
Zoro Select
Pail, 5.0 gal., Plastic Handle, Green
Mfr # ROP2150GR-M
Zoro # G4595081
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Shape Round
- Diameter 11 7/8 in
- Length 11 7/8 in
- Width 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ROP2150GR-M
- Zoro # G4595081
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11 7/8 in |
Length | 11 7/8 in |
Width | 11 7/8 in |
Height | 14 7/8 in |
Overall Height | 14 3/4 in |
Overall Dia./Width | 12 3/8 in |
Overall Diameter | 12 3/8 in |
Description
Pail, Bucket/Pail Material Plastic, Color Green, Handle Material Metal, Head/Closure Type Open Head, Includes Lid No, Maximum Operating Temperature 150 Degrees F, Overall Diameter 12 3/8 in, Overall Height 14 3/4 in, Overall Width Not Applicable, Shape Round, Standards UN Rated, Volume Capacity 5 gal, UN Standards 1H2/Y1.5/30, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable, Inside Width Not Applicable, Material Thickness 90 mil, Stackable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADE-TO-ORDER 24 in. x 36 in. Double wine shelf chromate 18 bottle capacity per shelf (MA292407)
- QORPAK Metal Can, Unlined, 16 oz., Round, PK50 (MET-03089)
- AZAR DISPLAYS 4"H Clear Acrylic Deluxe Riser Display (515364)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (JC-482478-4S-95)
- ZORO SELECT Pail, 5.0 gal., Open Head, Natural (ROP2150-NM)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Black (OH5-26/C24E-B)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, 11-9/16in L (BTH5R-SC-W)
- ZORO SELECT 5 gal Open Head Pail W/ Lid, Plastic Handle, White, HDPE (MNG8005-WL)
- ZORO SELECT Plastic Lid, Polypropylene (3E1AH)
- ZORO SELECT Pail, 2.0 gal., Plastic Handle, White (ROP2120-WP)
- PIPELINE PACKAGING Open Head Pail, Steel, Blue, 6 gal. (01-19-048-00230)
- Zoro Select Storage Pails & Buckets