Shop All Storage Pails & Buckets
Zoro Select
Pail, 5.0 gal., Plastic Handle, Blue
Mfr # ROP2150BL-P
Zoro # G4241286
original price:
$11.59
5% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Shape Round
- Diameter 11 7/8 in
- Length 11 7/8 in
- Width 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ROP2150BL-P
- Zoro # G4241286
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11 7/8 in |
Length | 11 7/8 in |
Width | 11 7/8 in |
Height | 14 7/8 in |
Overall Dia./Width | 12 3/8 in |
Overall Diameter | 12 3/8 in |
Overall Height | 14 3/4 in |
Description
Pail, Bucket/Pail Material Plastic, Color Blue, Handle Material Plastic, Head/Closure Type Open Head, Includes Lid No, Maximum Operating Temperature 150 Degrees F, Overall Diameter 12 3/8 in, Overall Height 14 3/4 in, Overall Width Not Applicable, Shape Round, Standards UN Rated, Volume Capacity 5 gal, UN Standards 1H2/Y1.5/30, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable, Inside Width Not Applicable, Material Thickness 90 mil, Stackable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 16 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-161GY)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 9Drwr (DDM6830301011IL)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/4" Mesh Size, Steel (00-00363274-14)
- AKRO-MILS Plastic Divider, Black, 3 7/16 in L, Not Applicable W, 2 7/8 in H, 12 PK (40442)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, 11-7/8 in L (ROP2150-WP)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Red, HDPE (ROP2150R-M)
- ZORO SELECT Pail, Open Head, Square, 4 gal, PE, Red (SQ2140R)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Natural (ROP2150-NP)
- ZORO SELECT Pail, Screw Top, Round, 10.7 gal, HDPE, White (51501)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Yellow, HDPE (ROP2150Y-M)
- ZORO SELECT Pail, 5.0 gal., Open Head, Red, Logo (ROP2150R-M-GRAINGER)
- Zoro Select Storage Pails & Buckets