Shop All Storage Pails & Buckets
Zoro Select
Pail, 5.0 gal., Plastic Handle, 11-7/8 in L
Mfr # ROP2150-WP
Zoro # G4171137
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Shape Round
- Diameter 11 7/8 in
- Length 11 7/8 in
- Width 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ROP2150-WP
- Zoro # G4171137
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11 7/8 in |
Length | 11 7/8 in |
Width | 11 7/8 in |
Height | 14 7/8 in |
Overall Height | 14 3/4 in |
Overall Diameter | 12 3/8 in |
Overall Dia./Width | 12 3/8 in |
Description
Pail, Bucket/Pail Material Plastic, Color White, Handle Material Plastic, Head/Closure Type Open Head, Includes Lid No, Maximum Operating Temperature 150 Degrees F, Overall Diameter 12 3/8 in, Overall Height 14 3/4 in, Overall Width Not Applicable, Shape Round, Standards UN Rated, Volume Capacity 5 gal, FDA Approved FDA Certified, UN Standards 1H2/Y1.5/30, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable, Inside Width Not Applicable, Material Thickness 90 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 227 Bins (SSC-227-5295)
- FATH Comfort Handle, Fath, 11 3/16 in (092302S06)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 1600 lb., Straight (RW3072)
- BOSTONTEC Steel Drawer Stack 3-6"h; Overall 18"h x 18"d x 12"w, 100 lb cap, PLT (DRW36 - P)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Blue (ROP2150BL-P)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, White, HDPE (ROP2150-WM)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Gray (OH5-26/C24EPS-G)
- ZORO SELECT Pail, 3.5 gal., Open Head, White (ROP2135-WM)
- ZORO SELECT Pail, 5.0 gal., Open Head, Red, Logo (ROP2150R-M-GRAINGER)
- ZORO SELECT Pail, Tight Head, Round, 1 gal, Steel, Gray (TH1-24RIG-34-P)
- PIPELINE PACKAGING Open Head Pail, Steel, Blue, 3.5 gal. (01-19-048-00175)
- Zoro Select Storage Pails & Buckets