Shop All Storage Pails & Buckets
Zoro Select
Pail, 5.0 gal., Open Head, Red, Logo
Mfr # ROP2150R-M-GRAINGER
Zoro # G4595039
Best Seller
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Color Red
- Shape Round
- Diameter 11 7/8 in
- Length 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ROP2150R-M-GRAINGER
- Zoro # G4595039
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11 7/8 in |
Length | 11 7/8 in |
Width | 11 7/8 in |
Height | 14 7/8 in |
Overall Diameter | 12 3/8 in |
Overall Height | 14 3/4 in |
Overall Dia./Width | 12 3/8 in |
Description
Pail, Bucket/Pail Material Plastic, Color Red, Handle Material Metal, Head/Closure Type Open Head, Includes Lid No, Maximum Operating Temperature 150 Degrees F, Overall Diameter 12 3/8 in, Overall Height 14 3/4 in, Overall Width Not Applicable, Shape Round, Standards UN Rated, Volume Capacity 5 gal, FDA Approved FDA Certified, UN Standards 1H2/Y1.5/50, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable, Inside Width Not Applicable, Material Thickness 90 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 3 to 9 compartments, Plastic, 1 1/2 in H x 3-3/8 in W (T300)
- VESTIL OPTIONAL SLING RACK HOOK (SLR-HK)
- ZORO SELECT Pressure Relief Plug, Polyethylene, PK10 (GTVP20RP)
- KRUEGER Therma Level Gauge, Tank Depth 68", 2"NPT (H-2-68)
- ZORO SELECT Pail, 3.5 gal., Plastic Handle, White (ROP2135-WP)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Black (OH5-26/C24E-B)
- ZORO SELECT Pail, 6.0 gal., Open Head, White (ROP2160W-M)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, 11-9/16in L (BTH5R-SC-W)
- ZORO SELECT Pail, Tight Head, Round, 1 gal, Steel, Gray (TH1-24RIG-34-P)
- ZORO SELECT Pail, 3.5 gal., Plastic Handle, White, W/Lid (MNG8003-WL)
- IMPACT PRODUCTS 5-Gallon Pail With Lid (881724)
- Zoro Select Storage Pails & Buckets