Zoro Select

Pail, 4.0 gal., Open Head, White, W/Lid


original price: $23.19
20% off
new price: $18.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Capacity 4 gal
  • Color White
  • Shape Square
  • Diameter 9 1/2 in
  • Length 9 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter 9 1/2 in
Length 9 1/2 in
Width 9 1/2 in
Height 13 in
Overall Height 13 in
Overall Width 9 1/2 in
Overall Length 9 1/2 in
Overall Dia./Width 9 1/2 in

Description

Pail, Bucket/Pail Material Plastic, Color White, Handle Material Metal, Head/Closure Type Open Head, Includes Lid No, Maximum Operating Temperature 150 Degrees F, Overall Diameter Not Applicable, Overall Height 13 in, Overall Width 9 1/2 in, Shape Square, Volume Capacity 4 gal, FDA Approved FDA Certified, Overall Length 9 1/2 in, Finish Unfinished, Inside Diameter Not Applicable, Nestable Yes, Stackable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.