Shop All Storage Pails & Buckets
Zoro Select
Pail, 3.5 gal., Plastic Handle, White
Mfr # ROP2135-WP
Zoro # G4171356
original price:
$10.69
7% off
new price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3.5 gal
- Color White
- Shape Round
- Diameter 11 7/8 in
- Length 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ROP2135-WP
- Zoro # G4171356
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11 7/8 in |
Length | 11 7/8 in |
Width | 11 7/8 in |
Height | 10 7/8 in |
Overall Height | 11 1/8 in |
Overall Dia./Width | 12 3/8 in |
Overall Diameter | 12 3/8 in |
Description
Pail, Bucket/Pail Material Plastic, Color White, Handle Material Plastic, Head/Closure Type Open Head, Includes Lid No, Maximum Operating Temperature 150 Degrees F, Overall Diameter 12 3/8 in, Overall Height 11 1/8 in, Overall Width Not Applicable, Shape Round, Volume Capacity 3.5 gal, FDA Approved FDA Certified, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable, Inside Width Not Applicable, Material Thickness 90 mil, Stackable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- TRITON PRODUCTS 3-3/4 In. Curved Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (75230)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Duro Seal, 14x36 (1436PW)
- 80/20 Blk 40S 4 Hole Inside Gusset Crnr Brkt (40-4336-BLACK)
- ZORO SELECT Pail, 6.0 gal., Open Head, White (ROP2160W-M)
- ZORO SELECT 5 gal Open Head Pail W/ Lid, Plastic Handle, White, HDPE (MNG8005-WL)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Yellow, HDPE (ROP2150Y-M)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Blue, HDPE (ROP2150BL-M)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Black (OH5-26/C24E-B)
- ZORO SELECT Pail, 2.0 gal., Plastic Handle, White (ROP2120-WP)
- GOURMETGALLEY 5GLSKD White Plastic Industrial Pail - 5 Gallon (GO568592)
- Zoro Select Storage Pails & Buckets