Shop All Storage Pails & Buckets
Zoro Select
Pail, 1.0 gal., Plastic Handle, White
Mfr # ROP2110-WP
Zoro # G4171161
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Color White
- Shape Round
- Diameter 8 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ROP2110-WP
- Zoro # G4171161
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 8 in |
Length | 8 in |
Width | 8 in |
Height | 7 1/4 in |
Overall Height | 7 3/8 in |
Overall Dia./Width | 8 1/4 in |
Overall Diameter | 8 1/4 in |
Description
Pail, Bucket/Pail Material Plastic, Color White, Handle Material Plastic, Head/Closure Type Open Head, Includes Lid No, Maximum Operating Temperature 150 Degrees F, Overall Diameter 8 1/4 in, Overall Height 7 3/8 in, Overall Width Not Applicable, Shape Round, Volume Capacity 1 gal, FDA Approved FDA Certified, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable, Inside Width Not Applicable, Material Thickness 50 mil, Stackable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drumgripper Single Adj., 800 lb. (DGS-A)
- QUANTUM STORAGE SYSTEMS Divider for Qus224, Clear, 6 PK (DUS224CL)
- NEW AGE Aluminum Wall Shelf, 12"D x 24"W x 13-1/4"H, Silver (NS675)
- SAFCO Industrial Shelving Post Pack (6256)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Gray (OH5-24/DC24LL-RIG)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Natural (ROP2150-NP)
- ZORO SELECT 5 gal Open Head Pail W/ Lid, Plastic Handle, White, HDPE (MNG8005-WL)
- ZORO SELECT Pail, Screw Top, Round, 5 gal, Plastic, Blue (GBTH5R-SC-BL)
- ZORO SELECT Pail, F-Style, Rect, 2.5 gal, PE, White (GFS320W)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, 11-7/8 in L (ROP2150-WP)
- PIPELINE PACKAGING Open Head Pail, Steel, Blue, 6 gal. (01-19-048-00230)
- Zoro Select Storage Pails & Buckets