Shop All PA Amplifiers
Zoro Select
Paging Speaker, 30W, Tan
Mfr # 3AXC9
Zoro # G2430163
original price:
$57.67
22% off
new price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Enclosure Color Tan
- Max. Wattage 40 W
- Type Weatherproof
- Sensitivity (dB) 107 dB
- Enclosure Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3AXC9
- Zoro # G2430163
- UPC # 190735476734
- Country of Origin China
- Category PA Amplifiers
Dimensions
Overall Height (In.) | 9 11/16 in |
Overall Width (In.) | 6 5/16 in |
Overall Length (In.) | 11 in |
Details
Item | Paging Speaker |
Enclosure Color | Tan |
Max. Wattage | 40 W |
Type | Weatherproof |
Sensitivity (dB) | 107 dB |
Enclosure Material | ABS Plastic |
Frequency Response | 400Hz to 6kHz |
Includes | Mounting bracket |
Power Taps @ 75V | 30 W |
Watt (RMS) | 30 W |
Power Taps @ 25V | 30 W |
Transformer Settings | 30 W |
Weight (Lbs.) | 4 lb |
Impedance (Ohms) | 8 ohm |
Description
Paging Speaker, Weatherproof, Overall Height (In.) 9 11/16 in, Overall Width (In.) 6 5/16 in, Overall Length (In.) 11 in, Enclosure Color Tan, Enclosure Material ABS Plastic, 30 W Watt (RMS), Max. Wattage 40 W, Sensitivity (dB) 107 dB, Impedance (Ohms) 8 ohm, Transformer Settings 30 W, 30 W Power Taps @ 25V, 30 W Power Taps @ 75V, Frequency Response 400Hz to 6kHz, Weight (Lbs.) 4 lb, Includes Mounting Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Rs-232 Isolated Extender, Din Rail (BB-232OPDR)
- STEELMAN Replacement Noise Cancelling Mono Headphones for STEELMAN ChassisEAR, EngineEAR, EngineEAR II (HD-6060N)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Minn Kota Endura MAX (ML50-12532)
- MOXA 1Port Df1 To Ethernet/Ip Gateway, -40 To 75°C Operating Temperature (MGate EIP3170-T)
- SPECO TECHNOLOGIES Horn, Weatherproof, Max Wattage 25 (SPC15R)
- PYLE 6-Ch. Bluetooth Studio Mixer, PMXU68BT (PMXU68BT)
- SPECO TECHNOLOGIES PA Horn, Projector, Gray (SRH20)
- SPECO TECHNOLOGIES PA Amplifier, 240W, w/Tuner Module (PBM240AT)
- SPECO TECHNOLOGIES Horn, Weatherproof, 8 In (SPC15)
- ROLLS ROLLS MA255 Compact Class D Stereo Amplifier (MA255)
- SPECO TECHNOLOGIES Amplifer, 20W, 2-way, Mobile (PAT20TB)
- Zoro Select PA Amplifiers