Shop All Gate Door Hardware
This Product is Discontinued
Zoro Select
Padlockable Slide Latch, 2-1/4 In. W (Discontinued)
Mfr # 4PB54
Zoro # G0932845
This Product is Discontinued
Key Features
- Bolt Head Dia. 5/16 in
- Max. Shackle Dia. 3/8 in
- Number of Mounting Holes 4
- Throw Size 2 7/16 in
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PB54
- Zoro # G0932845
- UPC # 190735045619
- Country of Origin China
- Category Gate Door Hardware
Dimensions
Bolt Head Dia. | 5/16 in |
Max. Shackle Dia. | 3/8 in |
Throw Size | 2 7/16 in |
Bolt Length | 6 3/16 in |
Length | 6 3/16 in |
Width | 2 1/4 in |
Maximum Shackle Diameter | 3/8 in |
Overall Length | 6 3/16 in |
Bolt Head Diameter | 5/16 in |
Overall Width | 2 1/4 in |
Details
Number of Mounting Holes | 4 |
Finish | Zinc |
Hardware | Included |
Material | Steel |
Color | Silver |
Item | Padlockable Slide Latch |
Latch Type | Slide Latch |
Product Type | Padlockable Slide Latch |
Hardware Included | Yes |
Description
Padlockable Slide Latch, Product Type Padlockable Slide Latch, Latch Type Slide Latch, Bolt Head Diameter 5/16 in, Maximum Shackle Diameter 3/8 in, Material Steel, Number of Mounting Holes 4, Hardware Included Yes, Color Silver, Throw Size 2 7/16 in, Bolt Length 6 3/16 in, Overall Width 2 1/4 in, Overall Height Not Applicable, Overall Length 6 3/16 in, Finish Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.