Shop All Keyed Padlocks
Zoro Select
Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W
Mfr # 1XRT5
Zoro # G2551771
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Steel
- For Use With Mfr. No. 1803D
- Shackle Dia. 1/4 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XRT5
- Zoro # G2551771
- UPC # 00190735035610
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 7/8 in |
Shackle Width | 3/4 in |
Body Height | 1 11/32 in |
Body Width | 1 9/16 in |
Body Dia. | 1 9/16 in |
Shackle Diameter | 1/4 in |
Description
Padlock, Shackle Dia. 1/4 in, Shackle Height 7/8 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 1 11/32 in, Body Width 1 9/16 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, For Use With Mfr. No. 1803D, Body Color Silver, Body Dia. 1 9/16 in, Body Finish Laminated, Weather Resistant No, High Security No, Interchangeable Core No, Non Removable Key No, Padlock Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadlatch, LH or RHR, 1-1/8, 2-2/3 In. L (4510-35-201-628)
- MSI Legions Midnight Montage Black 24 X 48 Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0202)
- ZORO SELECT Fill Plate, Steel, 8"L x 1-1/4"W (2MDK3)
- DELTANA Hand Rail Brackets, 3 3/16" Projection Light Duty Oil Rubbed Bronze (HRC175U10B)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle (48JR09)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 7/8 in W (48JP95)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 7/8 in W (48JR01)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1XRV1)
- ZORO SELECT Luggage Padlocks, Standard Shackle, Rectangular Solid Brass Body, Steel Shackle, 7/8 in W (1XRW6)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (1843DLFWWG)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 3 PK (15420)
- Zoro Select Keyed Padlocks