Shop All Keyed Padlocks
Zoro Select
Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle
Mfr # 48JP96
Zoro # G3311841
original price:
$6.99
11% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Aluminum
- For Use With All-Weather
- Shackle Dia. 15/64 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JP96
- Zoro # G3311841
- UPC # 190735044094
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 15/64 in |
Shackle Height | 1 in |
Shackle Width | 15/64 in |
Body Height | 2 7/16 in |
Body Width | 1 31/32 in |
Shackle Diameter | 15/64 in |
Description
Padlock, Shackle Dia. 15/64 in, Shackle Height 1 in, Shackle Width 15/64 in, Shackle Material Hardened Steel, Body Height 2 7/16 in, Body Width 1 31/32 in, Body Thickness 13/32 in, Body Material Aluminum, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, For Use With All-Weather, Body Color Silver, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 21 in., White Painted Carbon Steel, Hinged 4-Bar Window Grill (Single Pack) (S 4776)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (S65U 32D)
- KIPP Levelling Foot With Hole M10X50, D=50, Steel (K0678.15010X050)
- ADAMS RITE Push/Pull Deadlatch Padle, Satin Aluminum (4590-02-00-628)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1XRU3)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 13/16 in W (48JR05)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (1843DLFWWG)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 7/8 in W (48JP93)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 15/16 in W (48JR11)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1803KALHWWG)
- BRADY Key Retaining Steel Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (118974)
- Zoro Select Keyed Padlocks