Shop All Keyed Padlocks
Zoro Select
Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle
Mfr # 48JP86
Zoro # G3311948
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Aluminum
- For Use With All-Weather
- Shackle Dia. 13/64 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JP86
- Zoro # G3311948
- UPC # 190735043998
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 13/64 in |
Shackle Height | 49/64 in |
Shackle Width | 1 3/16 in |
Body Height | 1 31/32 in |
Body Width | 1 3/16 in |
Shackle Diameter | 13/64 in |
Description
Padlock, Shackle Dia. 13/64 in, Shackle Height 49/64 in, Shackle Width 1 3/16 in, Shackle Material Hardened Steel, Body Height 1 31/32 in, Body Width 1 3/16 in, Body Thickness 33/64 in, Body Material Aluminum, Number of Bumpers 0, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, For Use With All-Weather, Body Color Silver, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SAFETY HASP 7"" ZINC (N102-517)
- X1 TOOLS R-113 Square O-Ring ID: 9/16, CS 3/32, OD 3/4 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R113x4)
- KABA ILCO Key Blank, PK10 (1176-KW5)
- GENESIS Fdr For 21.50In Drawer (FDR-T001-21500)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1 in W (1XRT8)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1 in W (1XRU1)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 9/16 in W (1XRU2)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 7/8 in W (48JP98)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 15/16 in W (48JR12)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1803KALHWWG)
- MASTER LOCK Padlock, Keyed Alike, Single Post Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (443KALE)
- Zoro Select Keyed Padlocks