Shop All Keyed Padlocks
Zoro Select
Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W
Mfr # 1843DLFWWG
Zoro # G2843023
original price:
$11.15
5% off
new price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Brass
- Shackle Dia. 1/4 in
- Body Color Brass
- Shackle Type Long Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1843DLFWWG
- Zoro # G2843023
- UPC # 00190735035818
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 1 1/2 in |
Shackle Width | 3/4 in |
Body Height | 1 9/32 in |
Body Width | 1 9/16 in |
Shackle Diameter | 1/4 in |
Description
Padlock, Shackle Dia. 1/4 in, Shackle Height 1 1/2 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 1 9/32 in, Body Width 1 9/16 in, Body Thickness 1/2 in, Body Material Brass, Number of Bumpers 0, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, Body Color Brass, Body Finish Brass, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Long Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D 0 Door Sweep, 48 in L, Aluminum Flange, Vinyl Insert (5413)
- SCHLAGE ELECTRONICS Grade 2 Fire Rated Deadbolt Lock, Control Series, Greenwich Trim, Satin Chrome Finish (BE467F GRW 626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC27AB15DS3626)
- MSI Aspenwood Ash 9 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0175)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 27/32 in W (1XRU5)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1 in W (1XRU1)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 7/8 in W (48JP89)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle (48JR09)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle (48JP90)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1XRT7)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (20074)
- Zoro Select Keyed Padlocks