Shop All Keyed Padlocks
Zoro Select
Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 15/16 in W
Mfr # 48JR11
Zoro # G3311701
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Brass
- For Use With All-Weather
- Shackle Dia. 1/4 in
- Body Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR11
- Zoro # G3311701
- UPC # 190735044230
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 2 1/2 in |
Shackle Width | 15/16 in |
Body Width | 1 37/64 in |
Body Height | 2 3/8 in |
Shackle Diameter | 1/4 in |
Description
Padlock, Shackle Dia. 1/4 in, Shackle Height 2 1/2 in, Shackle Width 15/16 in, Shackle Material Hardened Steel, Body Height 2 3/8 in, Body Width 1 37/64 in, Body Thickness 33/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, For Use With All-Weather, Body Color Yellow, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Long Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB44-EL)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 26D CS)
- ILCO Ilco: Key Blanks, 6275LA N/S (ILCO-6275LA)
- PRIME-LINE K5093 Drawer Hardware 0.12 in. Offset Aluminum Screen Door Hing (5198395)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 13/16 in W (48JR08)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 27/32 in W (1XRT4)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (48JR16)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 7/8 in W (48JP87)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle (48JP96)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1 in W (1XRU1)
- BRADY Key Retaining Steel Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (118974)
- Zoro Select Keyed Padlocks