Shop All Keyed Padlocks
Zoro Select
Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 1/2 in W
Mfr # 48JR07
Zoro # G3311747
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Brass
- For Use With All-Weather
- Shackle Dia. 1/4 in
- Body Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR07
- Zoro # G3311747
- UPC # 190735044193
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 2 3/4 in |
Shackle Width | 1 1/2 in |
Body Width | 1 37/64 in |
Body Height | 2 3/8 in |
Shackle Diameter | 1/4 in |
Description
Padlock, Shackle Dia. 1/4 in, Shackle Height 2 3/4 in, Shackle Width 1 1/2 in, Shackle Material Hardened Steel, Body Height 2 3/8 in, Body Width 1 37/64 in, Body Thickness 33/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, For Use With All-Weather, Body Color Yellow, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Long Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-RD-18)
- ROCKWOOD Push Plates, Aluminum Dull, 4 x16 In (70C.28)
- E900 HARDWARE P328 28 in. Plug-End Extension Spring (0.244 in. No. 3 Wire) (P328)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 42inL (RT3-5812)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1 in W (1XRU1)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle (48JP96)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1XRV1)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (1843DLFWWG)
- ZORO SELECT Luggage Padlocks, Standard Shackle, Rectangular Solid Brass Body, Steel Shackle, 7/8 in W (1XRW6)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 13/16 in W (48JR05)
- AC GUARD Padlock, Keyed Alike, Shutter Shackle, Steel Body, 2 in W, 2 PK (ACL)
- Zoro Select Keyed Padlocks