Shop All Keyed Padlocks
Zoro Select
Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 13/16 in W
Mfr # 48JR06
Zoro # G3311756
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Brass
- For Use With All Weather
- Shackle Dia. 1/4 in
- Body Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR06
- Zoro # G3311756
- UPC # 190735044186
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 7/8 in |
Shackle Width | 13/16 in |
Body Height | 1 33/64 in |
Body Width | 1 37/64 in |
Shackle Diameter | 1/4 in |
Description
Padlock, Shackle Dia. 1/4 in, Shackle Height 7/8 in, Shackle Width 13/16 in, Shackle Material Hardened Steel, Body Height 1 33/64 in, Body Width 1 37/64 in, Body Thickness 33/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, For Use With All Weather, Body Color Yellow, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Cabinet Knob Backplate, Satin Nickel (2 Pack) (U 10420)
- GLOBAL DOOR CONTROLS YKK Style Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1300-LH-AL)
- PRIMELINE TOOLS Steel Casement Operator, 9 in. Arm, Teardrop Housing, White, Left Hand (Single Pack) (H 4294)
- SPEC Compression Spring, Stainless Steel, PK10, C04550391250S (C04550391250S)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1 in W (1XRT8)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 13/16 in W (48JR05)
- ZORO SELECT Luggage Padlocks, Standard Shackle, Rectangular Solid Brass Body, Steel Shackle, 7/8 in W (1XRW6)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle (48JP96)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 7/8 in W (48JP98)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle (48JP86)
- MASTER LOCK Magnum Series Padlock, Keyed Alike Key, 716 in Dia Shackle, Boron Carbide Steel Shackle (M930XKADLH)
- Zoro Select Keyed Padlocks