Shop All Keyed Padlocks
Zoro Select
Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 7/8 in W
Mfr # 48JR01
Zoro # G3311808
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Aluminum
- For Use With All Weather
- Shackle Dia. 5/16 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR01
- Zoro # G3311808
- UPC # 190735044131
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 31/32 in |
Shackle Width | 7/8 in |
Body Width | 1 25/32 in |
Body Height | 1 57/64 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 31/32 in, Shackle Width 7/8 in, Shackle Material Steel, Body Height 1 57/64 in, Body Width 1 25/32 in, Body Thickness 1 7/64 in, Body Material Aluminum, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, For Use With All Weather, Body Color Silver, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 22"W x 28"H (GVPVE22X2803SF)
- MAG-MATE Cup Magnet with Bolt, 200 lb. Pull (MX2508RB)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1392S)
- TRANS ATLANTIC CO. 3.5 in. x 15 in. Aluminum Push Plate with Round Pulls (GH-PP5325-AL)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1803KALHWWG)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1 in W (1XRU1)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 27/32 in W (1XRU5)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (48JR16)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 27/32 in W (1XRT4)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 1/2 in W (48JR07)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Square Stainless Steel Body, Boron Shackle, 13/16 in W (M1KASTS)
- Zoro Select Keyed Padlocks