Shop All Keyed Padlocks
Zoro Select
Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 7/8 in W
Mfr # 48JP87
Zoro # G3311939
original price:
$9.27
5% off
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Aluminum
- For Use With All Weather
- Shackle Dia. 13/64 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 48JP87
- Zoro # G3311939
- UPC # 190735044001
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 13/64 in |
Shackle Height | 1 in |
Shackle Width | 7/8 in |
Body Height | 1 19/64 in |
Body Width | 1 3/16 in |
Shackle Diameter | 13/64 in |
Description
Padlock, Shackle Dia. 13/64 in, Shackle Height 1 in, Shackle Width 7/8 in, Shackle Material Hardened Steel, Body Height 1 19/64 in, Body Width 1 3/16 in, Body Thickness 33/64 in, Body Material Aluminum, Number of Bumpers 0, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, For Use With All Weather, Body Color Silver, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Pads, Self-Stick, Square, 1", PK16 (10J994)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD48-EL)
- KEY SYSTEMS Silver, 10 PK (279)
- ZORO SELECT Edge Guard, Black/Yellow, W X 1-5/8"H (31CA20)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1XRU3)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 13/16 in W (48JR05)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle (48JR09)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1XRV1)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle (48JP86)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1803KALHWWG)
- ABUS Granit High Security Padlock, Keyed Alike, Standard Shackle, Hardened Steel Shackle (99024)
- Zoro Select Keyed Padlocks