Shop All Flags, Flares, Paddles, and Triangles
Zoro Select
Paddle Sign, Stop/Stop, 18 In. W
Mfr # 03-855
Zoro # G1526551
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/White
- Legend Stop/Stop
- Material ABS Plastic
- Includes Handle
- Height 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03-855
- Zoro # G1526551
- UPC # 737415004438
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 24" |
Letter Height | 6 in |
Sign Width | 18 in |
Width | 18" |
Overall Height | 27 in |
Handle Length | 9 in |
Details
Item | Paddle Sign |
Color | Red/White |
Legend | Stop/Stop |
Material | ABS Plastic |
Includes | Handle |
Sign Material | Plastic |
Standards | MUTCD |
Handle Material | Plastic |
Number of Sides with a Legend | 2 |
Meets MUTCD Requirements | Yes |
Reflective Grade | Engineer |
Includes Lights | No |
Includes Batteries | No |
Handle Type | Hand Held |
Sign Color | Red/White |
Description
Paddle Sign, Legend Stop/Stop, Reflective Grade Engineer, Includes Lights No, Handle Length 9 in, Meets MUTCD Requirements Yes, Overall Height 27 in, Sign Color Red/White, Number of Sides with a Legend 2, Sign Height 18 in, Sign Material Plastic, Sign Width 18 in, Handle Material Plastic, Handle Type Hand Held, Includes Handle, Includes Batteries No, Letter Height 6 in, Product Type Traffic Paddle Sign, Standards MUTCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drivers Gloves, Split Leather, Gray, S, PR (5PE81)
- MUSTANG SURVIVAL Inflatable Workvest, HIT (MD318802-2-0-235)
- NOTRAX 14 ft. L x Vinyl, 1" Thick (519S0314YB)
- STEINER MIG Welding Gloves, Goatskin Palm, L, PR (0215-L)
- ZORO SELECT Nonspike Flares, 17-1/2 in. L, 30 min, PK36 (95-07-51G)
- ZORO SELECT Reflective Marker, Rd/Wht, 48 H, PK10 (05-099-03-R)
- ZORO SELECT Handheld Warning Flag, Vinyl, 18" H, 18" W, Hi-Visibility Orange (8AE39)
- ZORO SELECT Handheld Warning Flag, Orange, 18x18In (1EKR7)
- ZORO SELECT Reflective Marker, Clr/Wh, 48 H, PK10 (05-099-03-C)
- ZORO SELECT Handheld Warning Flag, Vinyl Coated Mesh, 18" H, 18" W, Fluorescent Red/Orange (3YWY4)
- ACCUFORM WARNING CONE FLAG SET UNIT OF FBC610 (FBC610)
- Zoro Select Flags, Flares, Paddles, and Triangles