Shop All Flags, Flares, Paddles, and Triangles
Zoro Select
Paddle Sign, Stop/Stop
Mfr # 03-856
Zoro # G3081154
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black, Red/White
- Legend Stop/Stop
- Material ABS Plastic
- Includes Handle
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03-856
- Zoro # G3081154
- UPC # 737415004445
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 18 in |
Letter Height | 6 in |
Sign Width | 18 in |
Width | 18" |
Overall Height | 27 in |
Handle Length | 9 in |
Details
Item | Paddle Sign |
Color | Orange/Black, Red/White |
Legend | Stop/Stop |
Material | ABS Plastic |
Includes | Handle |
Standards | MUTCD |
Sign Material | Plastic |
Handle Material | Plastic |
Includes Batteries | No |
Reflective Grade | High-Intensity Prismatic |
Number of Sides with a Legend | 2 |
Meets MUTCD Requirements | Yes |
Handle Type | Hand Held |
Sign Color | Black/Orange |
Includes Lights | No |
Description
Paddle Sign, Legend Stop/Stop, Reflective Grade High-Intensity Prismatic, Includes Lights No, Handle Length 9 in, Meets MUTCD Requirements Yes, Overall Height 27 in, Sign Color Black/Orange, Number of Sides with a Legend 2, Sign Height 18 in, Sign Material Plastic, Sign Width 18 in, Handle Material Plastic, Handle Type Hand Held, Includes Handle, Includes Batteries No, Letter Height 6 in, Product Type Traffic Paddle Sign, Standards MUTCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 96 In. H (GBF1909)
- EDWARDS SIGNALING Horn Strobe, Clear, 4-1/2 In. H, 24VAC/DC (6536-G5)
- CHILL-ITS BY ERGODYNE Black Performance Cooling Baseball Hat (8937)
- GEMTOR Full Body Harness, Vest Style, Universal (972H-2)
- ZORO SELECT Paddle Sign, Stop/Slow, 18 In. H (03-852)
- ZORO SELECT Handheld Warning Flag, Hi-Vis Orange (SFKV18-30)
- ZORO SELECT Paddle Sign, Stop/Slow, ABS Plastic (03-827P)
- ZORO SELECT Nonspike Flares, 17-1/2 in. L, 30 min, PK36 (95-07-51G)
- ZORO SELECT Stop/Slow Pole Mounted Paddle, Red/Orange (03-826P)
- ZORO SELECT Handheld Warning Flag, Red, 18 x 18 In (6FGK7)
- EMI LED 3-Stage Safety Baton, Blue/Clear Tip (3010)
- Zoro Select Flags, Flares, Paddles, and Triangles