Shop All Flags, Flares, Paddles, and Triangles
Zoro Select
Paddle Sign, Stop/Slow, ABS Plastic
Mfr # 03-827P
Zoro # G4175473
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Orange
- Legend Stop/Slow
- Material ABS Plastic
- Includes Handle
- Height 81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03-827P
- Zoro # G4175473
- UPC # 737415004513
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 81" |
Length | 50" |
Sign Width | 24 in |
Overall Height | 105 in |
Width | 24" |
Handle Length | 81 in |
Sign Size (H x W) | 24 in x 24 in |
Details
Item | Paddle Sign |
Color | Red/Orange |
Legend | Stop/Slow |
Material | ABS Plastic |
Includes | Handle |
Standards | MUTCD |
Sign Material | Plastic |
Handle Material | Plastic |
Reflective Grade | Non-Reflective |
Includes Batteries | No |
Includes Lights | No |
Sign Color | Orange/Red |
Number of Sides with a Legend | 2 |
Meets MUTCD Requirements | Yes |
Description
Paddle Sign, Legend Stop/Slow, Reflective Grade Non-Reflective, Includes Lights No, Handle Length 81 in, Meets MUTCD Requirements Yes, Overall Height 105 in, Sign Color Orange/Red, Number of Sides with a Legend 2, Sign Height 24 in, Sign Material Plastic, Sign Width 24 in, Handle Material Plastic, Includes Handle, Includes Batteries No, Product Type Traffic Paddle Sign, Standards MUTCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Heating Water Supply, Yellow, 5703-II (5703-II)
- SIGNMISSION OSHA Caution, 18" Height, Aluminum, 24" x 18", Landscape, Forklift Traffic Keep Clear (OS-CS-A-1824-L-19171)
- PIG Adh-Backed Grippy Mat, Denim, 6 ft L, PK2 (GRP72903-DM)
- ACCUFORM Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25 (TAL321)
- ZORO SELECT Paddle Sign, 18 In. W, Stop/Slow (ST-SL)
- ZORO SELECT Tractor Flag, Vinyl, Square Flag Shape, Includes 5/16 in x 6 ft Fiberglass Pole, Orange (52WP77)
- ZORO SELECT Wide Load Banner, Vinyl, 18" H, 96" W, Yellow/Black Letters (8701 BANNER)
- ZORO SELECT Handheld Warning Flag, Fluorescent Orange, Width: 18" (9RW13)
- ZORO SELECT Windsock Kit, Nylon, 48 in Long, 18 in Throat Diameter, Aluminum Frame, Orange (3LWE5)
- ZORO SELECT Replacement Windsock, Orange (5YGF2)
- MUTUAL INDUSTRIES 18" X 18" X 27" Vinyl Open Mesh Flag 10C (14975-27-18)
- Zoro Select Flags, Flares, Paddles, and Triangles