Shop All Flags, Flares, Paddles, and Triangles
Zoro Select
Paddle Sign, Stop/Slow
Mfr # 03-853
Zoro # G0526242
original price:
$66.52
21% off
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black, Red/White
- Legend Stop/Slow
- Material ABS Plastic
- Includes Handle
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 03-853
- Zoro # G0526242
- UPC # 737415004414
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 18 in |
Sign Width | 18 in |
Letter Height | 6 in |
Width | 18" |
Overall Height | 27 in |
Handle Length | 9 in |
Sign Size (H x W) | 18 in x 18 in |
Details
Item | Paddle Sign |
Color | Orange/Black, Red/White |
Legend | Stop/Slow |
Material | ABS Plastic |
Includes | Handle |
Standards | MUTCD |
Sign Material | Plastic |
Handle Material | Plastic |
Handle Type | Hand Held |
Includes Batteries | No |
Number of Sides with a Legend | 2 |
Sign Color | Red/White |
Includes Lights | No |
Reflective Grade | High-Intensity Prismatic |
Meets MUTCD Requirements | Yes |
Description
Paddle Sign, Legend Stop/Slow, Reflective Grade High-Intensity Prismatic, Includes Lights No, Handle Length 9 in, Meets MUTCD Requirements Yes, Overall Height 27 in, Sign Color Red/White, Number of Sides with a Legend 2, Sign Height 18 in, Sign Material Plastic, Sign Width 18 in, Handle Material Plastic, Handle Type Hand Held, Includes Handle, Includes Batteries No, Letter Height 6 in, Product Type Traffic Paddle Sign, Standards MUTCD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 060)
- 3M PAPR Replacement Battery, Adflo Series, Lithium Ion (35-1099-07)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 1200 (60DY37)
- MOLDEX P95 Disposable Respirator, M/L, White, PK8 (4300P95)
- ZORO SELECT Throwaway Flag, Red/Orange, 12x12In, PK100 (1EKR9)
- ZORO SELECT Stop/Slow Pole Mounted Paddle, Plastic (03-823P)
- ZORO SELECT Handheld Warning Flag, Orange, 18x18In (1EKR7)
- ZORO SELECT Nonspike Flare Case, 14-1/2 In.H (95-07-003)
- ZORO SELECT Windsock Kit, Orange, 18 In. (3LWE6)
- ZORO SELECT Paddle Sign, Stop/Stop, 18 In. W (03-855)
- ZORO SELECT Handheld Warning Flag, Red, 18 x 18 In (6FGK7)
- Zoro Select Traffic Safety