Shop All Flags, Flares, Paddles, and Triangles
Zoro Select
Paddle Sign, Stop, Plastic
Mfr # ST-ST
Zoro # G4110583
original price:
$20.24
4% off
new price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Stop/Stop
- Includes 10 in Handle
- Height 18 in
- Overall Height 28 in
- Sign Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ST-ST
- Zoro # G4110583
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 18 in |
Overall Height | 28 in |
Sign Width | 18 in |
Width | 18" |
Handle Length | 10 in |
Sign Size (H x W) | 18 in x 18 in |
Details
Item | Paddle Sign |
Color | Red |
Legend | Stop/Stop |
Includes | 10 in Handle |
Sign Material | Hardboard |
Reflective Grade | Reflective |
Sign Color | Red |
Includes Batteries | No |
Number of Sides with a Legend | 2 |
Includes Lights | No |
Description
Paddle Sign, Legend Stop/Stop, Reflective Grade Reflective, Includes Lights No, Handle Length 10 in, Overall Height 28 in, Sign Color Red, Number of Sides with a Legend 2, Sign Height 18 in, Sign Material Hardboard, Sign Width 18 in, Includes 10 in Handle, Includes Batteries No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Hanging Aisle Sign, Legend 19 (HPS-FS1212-19)
- PYRAMEX Leather Driver, XL, PR (GL3007CKBXL)
- SURFLEX Bump Cap, Baseball, Inner ABS Polymer, Outer Twill, Hook-and-Loop Suspension, Blue (SCARCK1NVY)
- PROSKIT Safety Glasses (MS-710)
- ZORO SELECT Paddle Sign, 18 In. W, Stop/Slow (ST-SL)
- ZORO SELECT Traffic Paddle Sign, 2-Sided Stop/Slow, Non-Reflective, 18 in HxW, 9 in Polygrip Handle (03-851)
- ZORO SELECT Handheld Warning Flag, Fluorescent Orange, Width: 18" (9RW13)
- ZORO SELECT Paddle Sign, Stop/Stop, 18 In. W (03-855)
- ZORO SELECT Windsock Kit, Orange, 18 In. (3LWE6)
- ZORO SELECT Throwaway Flag, Red, 16x16In, PK100 (1EKT1)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3L-QD-O)
- Zoro Select Flags, Flares, Paddles, and Triangles