Shop All Flags, Flares, Paddles, and Triangles
Zoro Select
Paddle Sign, 18 In. W, Stop/Slow
Mfr # ST-SL
Zoro # G4094465
original price:
$21.85
9% off
new price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Stop/Slow
- Includes 10 in Handle
- Height 18 in
- Sign Width 18 in
- Sign Material Hardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ST-SL
- Zoro # G4094465
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 18 in |
Sign Width | 18 in |
Overall Height | 28 in |
Width | 18" |
Handle Length | 10 in |
Sign Size (H x W) | 18 in x 18 in |
Details
Item | Paddle Sign |
Color | Red/Orange |
Legend | Stop/Slow |
Includes | 10 in Handle |
Sign Material | Hardboard |
Handle Material | Wood |
Sign Color | Orange/Red |
Reflective Grade | Reflective |
Includes Lights | No |
Number of Sides with a Legend | 2 |
Includes Batteries | No |
Description
Paddle Sign, Legend Stop/Slow, Reflective Grade Reflective, Includes Lights No, Handle Length 10 in, Overall Height 28 in, Sign Color Orange/Red, Number of Sides with a Legend 2, Sign Height 18 in, Sign Material Hardboard, Sign Width 18 in, Handle Material Wood, Includes 10 in Handle, Includes Batteries No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, Blue, 54 In. L, Vinyl (56-001)
- CONDOR Drivers Gloves, Cowhide, L, Gold, PR (4TJY6)
- ZING First Aid Sign, V-Shape, Plastic, Height: 7", 2522 (2522)
- VULCAN Western Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (VCB200-06)
- ZORO SELECT Paddle Sign, Stop, Plastic (ST-ST)
- ZORO SELECT Hydrant Marker, 5 ft., Fiberglss, White/Red (2673-00001)
- ZORO SELECT Reflective Marker, Rd/Wht, 48 H, PK10 (05-099-03-R)
- ZORO SELECT Stop/Slow Pole Mounted Paddle, Red/Orange (03-826P)
- ZORO SELECT Nonspike Flare Case, 17-1/2 In. H (95-07-004)
- ZORO SELECT Wide Load Banner, Vinyl, 18" H, 96" W, Yellow/Black Letters (8701 BANNER)
- TAPCO 102227 3-1/4" White Centermount Reflector, Plastic Backplate, RT-90W (102227)
- Zoro Select Flags, Flares, Paddles, and Triangles