Shop All Paddle Latches
Zoro Select
Paddle Latch, Nonlocking, Zinc Plated, Grip: 59/64 in
Mfr # 1XPB9
Zoro # G2833774
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Zinc
- Catch/Latch Height 4 1/4 in
- Adjustable No
- Catch/Latch Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1XPB9
- Zoro # G2833774
- UPC # 190735035290
- Country of Origin China
- Category Paddle Latches
Dimensions
Catch/Latch Height | 4 1/4 in |
Catch/Latch Width | 5 1/2 in |
Catch/Latch Length | 7/8" |
Catch/Latch Depth | 7/8 in |
Mounting Hole Dia. | 3/16 in |
Details
Item | Paddle Latch |
Locking/Nonlocking | Non-locking |
Catch/Latch Finish | Zinc |
Adjustable | No |
Finish | Zinc Plated |
Catch/Latch Material | Steel |
Catch/Latch Type | Push-to-Close |
Catch/Latch Opening Action | Push |
Material | Steel |
Grip | 59/64 in |
Hardware | Not Included |
Color | Silver |
Description
Paddle Latch, Push-to-Close, Push, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Zinc, Catch/Latch Height 4 1/4 in, Catch/Latch Width 5 1/2 in, Catch/Latch Depth 7/8 in, Grip 59/64 in, Mounting Hole Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIDE-CO Key Corner 5/32X1/4 (PL14954)
- SCHLAGE Master Pin Brass No 4 (34-204)
- BEST Key Blank, Standard, K Keyway, 1/2in. (1A1K1KS473KS800)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1350)
- ZORO SELECT Paddle Latch, Keyed, Zinc Plated (1XPB7)
- ZORO SELECT Paddle Latch, Keyed, Black Powder Coated (1XPB8)
- ZORO SELECT Paddle Latch, Passivated, 5-1/2 in. W (1XPC4)
- ZORO SELECT Paddle Latch, Zinc Plated, 5-1/2 in. W (1XPC2)
- ZORO SELECT Paddle Latch, Nonlock, Black Powder Coated (1XPC1)
- ZORO SELECT Paddle Latch, Nonlocking, Zinc Plated, Catch/Latch Material: Steel (1XPB5)
- COMPONENT HARDWARE S/S Paddle Latch, 10-24 Mtg Studs 4 (P91-5000)
- Zoro Select Door Latches