Shop All Flags, Flares, Paddles, and Triangles
Zoro Select
PADDLE HANDLE, PLASTIC 81IN
Mfr # 03-824HD
Zoro # G0656680
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Plastic
- Overall Length 81 in
- Outside Diameter 3 in
- Inside Diameter 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 03-824HD
- Zoro # G0656680
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Overall Length | 81 in |
Outside Diameter | 3 in |
Inside Diameter | 2 1/2 in |
Details
Item | PADDLE HANDLE, PLASTIC 81IN |
Color | Orange |
Material | Plastic |
Description
PADDLE HANDLE, PLASTIC 81IN, Material Plastic, Overall Length 81 in, Color Orange, Length Type Extendable Length, Outside Diameter 3 in, Inside Diameter 2 1/2 in, Product Type Traffic Paddle Handle Extension
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Aerator Assembly for Sb-1022 - Pc (RPG05-0892-PC)
- FELCO 702 Leather Work Gloves M (FELCO 702M)
- LYLE Reflective Authorized Personnel Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-038-12HA)
- SIGNMISSION OSHA Danger Sign, No Smoking No Open Flames, 14in X 10in Rigid Plastic, OS-DS-P-1014-L-1491 (OS-DS-P-1014-L-1491)
- ZORO SELECT Paddle Sign, Stop, Plastic (ST-ST)
- ZORO SELECT Nonspike Flare Case, 14-1/2 In.H (95-07-003)
- ZORO SELECT Throwaway Flag, Red, 16x16In, PK100 (1EKT1)
- ZORO SELECT Stop/Slow Pole Mounted Paddle, Red/Orange (03-826P)
- ZORO SELECT Windsock Kit, Orange, 18 In. (3LWE6)
- ZORO SELECT Handheld Warning Flag, Fluorescent Orange (3YWZ1)
- 2W INTERNATIONAL Solid PVC Flag, 30 in. Dowel (1830-V)
- Zoro Select Traffic Safety