Shop All Sheet Gaskets
Zoro Select
Paddle Gasket, 4 In, PTFE w/304SS, White
Mfr # TX-BLD-PAD-150-125-0400
Zoro # G4382384
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 6 7/8 in
- Metal Detectable No
- Material of Construction PTFE With 304SS Reinforcement Core
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TX-BLD-PAD-150-125-0400
- Zoro # G4382384
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 6 7/8 in |
Details
Item | Paddle Gasket |
Metal Detectable | No |
Material of Construction | PTFE With 304SS Reinforcement Core |
Thickness | 1/8 in |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Color | White |
Type | Pipeline Fluid Blocker |
Max. Pressure (PSI) | 150 psi |
Continuous Max. Temp. (F) | 500 Degrees F |
Temp. Range (F) | -400 to 500 |
Flange Class | Class 150 |
Reinforced | Yes |
For Flange ANSI Class | 150 |
Description
Paddle Gasket, Gasket Material PTFE, For Pipe Size 4 in, Outside Diameter 6 7/8 in, Thickness 0.13 in, For Flange ANSI Class 150, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure 150 psi, Standards ASME B16.21, ASME/ANSI Pressure Class-150 LB, Color White, Reinforced Yes, System of Measurement Inch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Pocket Door Bolts, Jamb Bolt Satin Nickel (PDB42U15)
- PEMKO Door Frame Weatherstrip, 7 ft, Black (303CS84)
- DELTANA Flush Pull, Rectangular, Solid Brass, 7" X 1-7/8" X 3/8" Orb (FP7178U10B)
- EKENA MILLWORK 2 3/4"H x 5/8"P x 96"L West Coast Casing Moulding, PVC (CAS03X01X96WCSWPV)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 36" L, 36" W (ZUSAG1/16-36x36)
- ZORO SELECT Paddle Gasket, 1-1/2 In, PTFE w/304SS, Wht (TX-BLD-PAD-150-125-0150)
- ZORO SELECT Gasket, 2" Tube Size, Coupler Connection (DXD-22)
- ZORO SELECT Gasket, 2 In, Bevel Seat, PTFE (692-10007)
- ZORO SELECT Gasket, 2 In, Bevel Seat, BUNA (692-10692)
- ZORO SELECT Spiral Wound Metal Gasket, 4 in., 11/64 in (304-150-0400)
- A.O. SMITH 9004099215 Kit Cleanout Gasket (9004099215)
- Zoro Select Sheet Gaskets