Shop All Sheet Gaskets
Zoro Select
Paddle Gasket, 1 In, PTFE w/304SS, White
Mfr # TX-BLD-PAD-150-125-0100
Zoro # G4382366
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outside Dia. 2 5/8 in
- Metal Detectable No
- Material of Construction PTFE With 304SS Reinforcement Core
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TX-BLD-PAD-150-125-0100
- Zoro # G4382366
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 2 5/8 in |
Details
Item | Paddle Gasket |
Metal Detectable | No |
Material of Construction | PTFE With 304SS Reinforcement Core |
Thickness | 1/8 in |
Continuous Max. Temp. (F) | 500 Degrees F |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Max. Pressure (PSI) | 150 psi |
Temp. Range (F) | -400 to 500 |
Type | Pipeline Fluid Blocker |
Color | White |
Flange Class | Class 150 |
For Flange ANSI Class | 150 |
Reinforced | Yes |
Description
Paddle Gasket, Gasket Material PTFE, For Pipe Size 1 in, Outside Diameter 2 5/8 in, Thickness 0.13 in, For Flange ANSI Class 150, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure 150 psi, Standards ASME B16.21, ASME/ANSI Pressure Class-150 LB, Color White, Reinforced Yes, System of Measurement Inch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Caddy, Magnetic, 4-5/8 H x 3-1/4 D, Red (10E750)
- ELEMENTS BY HARDWARE RESOURCES 1-1/4" Overall Length Satin Nickel Oval Merryville Cabinet Knob (897L-SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Arched Roman Cabinet Pull (944-128MB)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1041S26D41)
- ZORO SELECT Gasket Sheet, Synthetic Fibers (C-4401)
- ZORO SELECT Spiral Wound Metal Gasket, 1-1/2, 11/64 (304-346-0150)
- ZORO SELECT Spiral Wound Metal Gasket, 8 in., 11/64 in (304-150-0800)
- ZORO SELECT Spiral Wound Metal Gasket, 2 in., 11/64 in (304-346-0200)
- ZORO SELECT Gasket Sheet, 1/8 in., White, PTFE (24SH-30125)
- ZORO SELECT Spiral Wound Flange Gasket, 1 in Pipe Sz (913M-304T-150-0100)
- A.O. SMITH 9006100205 Kit Burner Gasket (9006100205)
- Zoro Select Sheet Gaskets