Shop All Folding Chairs
Zoro Select
Padded Folding Chair, Gray/Beige, 300 lb.
Mfr # 13V426
Zoro # G7577403
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Back Material Fabric
- Arm Style No Arm
- Frame Material Steel
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13V426
- Zoro # G7577403
- UPC # 190735390719
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 32 1/4 in |
Overall Depth | 20 1/2 in |
Overall Width | 18 1/2 in |
Details
Item | Padded Folding Chair |
Seat Color | Gray |
Seat Material | Fabric |
Frame Color | Beige |
Back Material | Fabric |
Arm Style | No Arm |
Frame Material | Steel |
Weight Capacity | 300 lb |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Back Color | Gray |
Style | Folding Chair |
Description
Padded Folding Chair, Overall Height 32 1/4 in, Overall Width 18 1/2 in, Overall Depth 20 1/2 in, Seat Color Gray, Back Color Gray, Frame Color Beige, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Arm Style No Arm, Weight Capacity 300 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 24x24 (ALI15133-C2424GG)
- DROPSHIP VENDOR GROUP DropshipVendorGroup V187SET3 Malibu Eco-Friendly 5-Piece Wood Outdoor Dining Set With Rectangular Curvy Table And Stacking Chairs (V187SET3)
- BETTERBEDS Microsuede Bedrest Pillow - Green - Bed Rest Reading Pillow (BE123219)
- CORRELL Round walnut finish table with two cross bases, ideal for cafes or breakrooms. (384BCT60R01)
- ZORO SELECT Steel Chair with Fabric Seat/Back, Beige (2W957)
- ZORO SELECT Folding Chair, Blue/Gray, 300 lb. (13V427)
- ZORO SELECT Padded Folding Chair, Gray, 300 lb. (13V428)
- ZORO SELECT Padded Folding Chair, Vinyl, Black, 300 lb. (13V425)
- ZORO SELECT Folding Chair, Steel, Black, 300 lb. (13V423)
- ZORO SELECT Steel Folding Chair, Beige (1W985)
- ZORO SELECT Stacking Chair, 33-1/2" Overall H, Vinyl (452N10)
- Zoro Select Seating