Shop All Protective Packaging Accessories
Zoro Select
Packing Peanuts, White, 7.5 cu.ft
Mfr # 4NZE5
Zoro # G0508173
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Reuseable
- Width 25"
- Length 19"
- Material Cornstarch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NZE5
- Zoro # G0508173
- UPC # 82020310885
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Width | 25" |
Length | 19" |
Size | 7.5 cu. ft. |
Height | 30" |
Bag Height | 24 in |
Bag Size | 7 1/2 cu ft |
Details
Promotion Restriction | Not eligible for promotion |
Features | Reuseable |
Item | Packing Peanuts |
Material | Cornstarch |
Color | White |
Green Environmental Attribute | Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866, Plastic-Free Packaging Product |
Peanut Shape | Straight Shaped |
Peanut Color | White |
Peanut Type | Biodegradable |
Description
Packing Peanuts, Peanut Type Biodegradable, Bag Size 7 1/2 cu ft, Peanut Color White, Peanut Shape Straight Shaped, Bag Height 24 in, Material Cornstarch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES MB1 Post Mount Mailbox Blue with Red Flag (7600BE)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 9", White, 25/Bundle (55VG41)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 24", Kraft, 10/Bundle (493U05)
- NMC Blank Tag Red, Pk25 (RPT157)
- ZORO SELECT Corrugated Wrap, W 36 In, L 250 Ft. (SF36B)
- ZORO SELECT Corrugated Wrap, W 24 In, L 250 Ft. (SF24B)
- ZORO SELECT Corrosion Inhibiting VCI Tube, 4 in W (VTT00020)
- ZORO SELECT VCI Film, Blue, 500 ft Roll Length (VSF00053)
- ZORO SELECT Corrugated Wrap, W 48 In, L 250 Ft. (SF48B)
- ZORO SELECT VCI Film, Blue, 500 ft Roll Length (VSF00001)
- PREGIS - MINI PAKR Air Pillow Film Roll (4075452)
- Zoro Select Protective Packaging