Shop All Protective Packaging Accessories
This Product is Discontinued
Zoro Select
Packing Peanuts, 7.5 cu. Ft, Poly (Discontinued)
Mfr # 4TU93
Zoro # G1805912
Not eligible for select promotions
This Product is Discontinued
Key Features
- Includes Foam Pak
- Size 7.5 cu. ft.
- Width 20-1/2"
- Material Recycled Polystyrene
- Length 36-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4TU93
- Zoro # G1805912
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Size | 7.5 cu. ft. |
Width | 20-1/2" |
Length | 36-1/2" |
Height | 20-1/2" |
Bag Size | 7 1/2 cu ft |
Bag Height | 20 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Foam Pak |
Material | Recycled Polystyrene |
Item | Packing Peanuts |
Features | Biodegradable, Reuseable |
Peanut Type | Recycled Polystyrene |
Peanut Shape | S-Shaped |
Peanut Color | White |
Description
Packing Peanuts, Peanut Type Recycled Polystyrene, Bag Size 7 1/2 cu ft, Peanut Color White, Peanut Shape S-Shaped, Bag Height 20 1/2 in, Material Recycled Polystyrene
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.