Shop All Document Protection
Zoro Select
Packing List/Invoice Envelope, PK1000
Mfr # PL417
Zoro # G908391177
product price: $28.75
/pk 1000, $0.03/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Location Side Loading
- Outside Height 4 1/2 in
- Outside Length 5 1/2 in
- Color Orange
- Message Packing List/Invoice Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PL417
- Zoro # G908391177
- UPC # 812578002146
- Country of Origin United States
- Category Document Protection
Dimensions
Outside Height | 4 1/2 in |
Outside Length | 5 1/2 in |
Details
Opening Location | Side Loading |
Item | Packing List/Invoice Envelope |
Color | Orange |
Message | Packing List/Invoice Enclosed |
Packing List Type | General Purpose |
Message Location | Centered |
Description
Packing List/Invoice Envelope, Packing List Type General Purpose, Opening Location Side Loading, Message Packing List/Invoice Enclosed, Outside Height 4 1/2 in, Outside Length 5 1/2 in, Color Orange, Message Location Centered, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Phone Hip Clip, Stainless Steel (NBC-03-11)
- MALIN CO Wire, Spool, 0.125 Dia, 67.35 ft. (01-1250-001S)
- AVERY Foil Mailing Labels, Gold, 3/4" x, PK300 (8987)
- SCHOOL SMART BOARD MAGNETIC DRY ERASE 8X12 - (086538)
- ZORO SELECT Envelopes PK1000 (PL462)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL19)
- ZORO SELECT Invoice Envelope, Orange, PK1000 (PL23)
- ZORO SELECT Document Envelope, Clear, PK1000 (PL11)
- ZORO SELECT Invoice Envelope, Color Red, PK1000 (PL463)
- ZORO SELECT Business Card Magnet, 3-1/2" L, 2" W, PK50 (10E855)
- BRADY Magnetic Strip, 4in. L x 1in. W, PK10 (58301)
- Zoro Select Protective Packaging