Shop All Mailer Envelopes
Zoro Select
Packing List Envelopes, 9 x 6
Mfr # RCF69
Zoro # G111297570
product price: $152.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Outside Height 9 in
- Opening Location Side Loading
- Message Blank
- Outside Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RCF69
- Zoro # G111297570
- UPC # 841436083003
- Country of Origin Multiple
- Category Mailer Envelopes
Dimensions
Outside Height | 9 in |
Outside Length | 6 in |
Details
Item | Packing List Envelopes |
Color | Clear |
Opening Location | Side Loading |
Message | Blank |
Description
Packing List Envelopes, Opening Location Side Loading, Message Blank, Outside Height 9 in, Outside Length 6 in, Color Clear, Message Location Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Time Clock Ribbon, Use with Mfr. No. 2650 (43079)
- DRI MARK Counterfeit Bill Detector Pen, PK3 (3513B-1)
- FISKARS PERFORM STRGHT SCISSOR8"" (142490-1014)
- LEXMARK Black Toner Cartridge 1.5K YLD (C3210K0)
- ZORO SELECT Mailer Envelope, White, 10-1/2 in. W, PK100 (36DY99)
- ZORO SELECT Padded Mailer, Recycled Macerated Padding (56LT04)
- ZORO SELECT Packing List Envelopes, 10 x 5 (RCF510)
- ZORO SELECT Poly Mailer, 10"x13", White, PK500 (36DZ13)
- ZORO SELECT Packing List Envelopes, 12 x 10 (PL100)
- ZORO SELECT Mailer Envelopes, Thickness 0.25", PK100 (56KJ42)
- QUALITY PARK Envelope, Rstp, Pln, 11.5X14.5 Pk (QUA44834)
- Zoro Select Mail Supplies