Shop All Mailer Envelopes
Zoro Select
Packing List Envelopes, 6 x 9 1/2
Mfr # PL525
Zoro # G011297557
product price: $89.75
/pk 1000, $0.09/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Message Blank
- Outside Height 6 in
- Outside Length 9 1/2 in
- Opening Location Top Loading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PL525
- Zoro # G011297557
- UPC # 848109008271
- Country of Origin Multiple
- Category Mailer Envelopes
Dimensions
Outside Height | 6 in |
Outside Length | 9 1/2 in |
Details
Item | Packing List Envelopes |
Color | Clear |
Message | Blank |
Opening Location | Top Loading |
Description
Packing List Envelopes, Opening Location Top Loading, Message Blank, Outside Height 6 in, Outside Length 9 1/2 in, Color Clear, Message Location Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 4" x 8" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3952)
- AVERY DENNISON White Shipping Labels, Pk500 (7278295905)
- ZORO SELECT Silicon Rubber Strips, 20 In (MH2LED701G)
- ZORO SELECT Tape Dispenser Blade, 1/64" H x 3-5/64" L (52WX75)
- ZORO SELECT Padded Mailer, Recycled Macerated Padding (56LT04)
- ZORO SELECT Mailer Envelopes, Thickness 0.25", PK100 (56KJ42)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (100029793)
- ZORO SELECT Poly Mailer, 10"x13", White, PK500 (36DZ13)
- ZORO SELECT Self-Seal Bubble Mailers, #0, 6"x10", Kraft, PK25 (36DZ05)
- ZORO SELECT Poly Mailer, 12"x15 1/2", White, PK500 (36DZ04)
- PARTNERS BRAND Deluxe Literature Mailers, 9 5/8" x 6 5/8" x 3 1/2", Kraft, 50/Bundle (M963BFK)
- Zoro Select Mailing Tubes & Cartons