Shop All Mailer Envelopes
Zoro Select
Packing List Envelopes, 6 x 4
Mfr # RCF46
Zoro # G511297491
product price: $73.95
/pk 1000, $0.07/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Outside Height 6 in
- Opening Location Side Loading
- Outside Length 4 in
- Message Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RCF46
- Zoro # G511297491
- UPC # 841436082976
- Country of Origin Multiple
- Category Mailer Envelopes
Dimensions
Outside Height | 6 in |
Outside Length | 4 in |
Details
Item | Packing List Envelopes |
Color | Clear |
Opening Location | Side Loading |
Message | Blank |
Description
Packing List Envelopes, Opening Location Side Loading, Message Blank, Outside Height 6 in, Outside Length 4 in, Color Clear, Message Location Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #1, PK26 (82199)
- POST-IT Pop-up Super Sticky Notes, 3x3 In, YW, PK12 (R330-12SSCY)
- SCHOOL SMART MARKER DRY ERASE PEN BLUE PACK OF 12 PK (BY1076-12BLUE)
- ELMERS School Glue Stick, 0.77 oz, Dries Clear (E524)
- ZORO SELECT Literature Mailers, 10" x 9" x 3", White, 50/Bundle (55VK49)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT01)
- ZORO SELECT Packing List Envelopes, 9 x 6 (RCF69)
- ZORO SELECT Packing List Envelopes, 5.5 x 4 1/2 (PL455)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK125 (56KJ38)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT02)
- PARTNERS BRAND Self-Seal Padded Mailers, 12 1/2" x 19", White, 25/Case (B810WSS25PK)
- Zoro Select Mailing Tubes & Cartons