Shop All Mailer Envelopes
Zoro Select
Packing List Envelopes, 5 x 3 1/2
Mfr # PL471
Zoro # G311297486
product price: $28.49
/pk 1000, $0.03/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Opening Location Side Loading
- Outside Length 3 1/2 in
- Message Blank
- Outside Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PL471
- Zoro # G311297486
- UPC # 00651824000785
- Country of Origin Multiple
- Category Mailer Envelopes
Dimensions
Outside Length | 3 1/2 in |
Outside Height | 5 in |
Details
Item | Packing List Envelopes |
Color | Clear |
Opening Location | Side Loading |
Message | Blank |
Description
Packing List Envelopes, Opening Location Side Loading, Message Blank, Outside Height 5 in, Outside Length 3 1/2 in, Color Clear, Message Location Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX VERSALINK C7020/C7025/C7030 CYAN (106R03740)
- ZORO SELECT Foam Roll 12" x 1250 ft., Perforated, 1/16" Thickness, Pk6 (5VFG3)
- PARTNERS BRAND 30" x 40" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8686)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 22" Kraft, 10/Bundle (55VH88)
- ZORO SELECT Packing List Envelopes, 10 x 5 1/2 (PL97)
- ZORO SELECT Packing List Envelopes, 12 x 10 (PL100)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK1000 (56KJ31)
- ZORO SELECT Mailer Envelopes, 3/16", Inslulated, Mailer Number: #2 (56LA09)
- ZORO SELECT Poly Mailer, 19"x24", White, PK125 (36DZ21)
- ZORO SELECT Packing List Envelopes, 10 x 5 (RCF510)
- PARTNERS BRAND Literature Mailers, 18" x 12" x 3", Kraft, 25/Bundle (ML18123K)
- Zoro Select Mailing Tubes & Cartons