Shop All Mailer Envelopes
Zoro Select
Packing List Envelopes, 4.5 x 5 1/2
Mfr # PL522
Zoro # G611297513
product price: $35.35
/pk 1000, $0.04/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Outside Height 4 1/2 in
- Opening Location Top Loading
- Message Blank
- Outside Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PL522
- Zoro # G611297513
- UPC # 848109008257
- Country of Origin Multiple
- Category Mailer Envelopes
Dimensions
Outside Height | 4 1/2 in |
Outside Length | 5 1/2 in |
Details
Item | Packing List Envelopes |
Color | Clear |
Opening Location | Top Loading |
Message | Blank |
Description
Packing List Envelopes, Opening Location Top Loading, Message Blank, Outside Height 4 1/2 in, Outside Length 5 1/2 in, Color Clear, Message Location Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Binder Spine Inserts, 1/2" Capacity, 80/PK, White 80PK (AVE89101)
- ZORO SELECT Bubble Bags, 3/16 In, 15-1/2x10 In, PK250 (5VEZ0)
- ENCORE PACKAGING Encore Packaging Tower Film Holder (EP-772)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., LLDPE (36TV24)
- ZORO SELECT Packing List Envelopes, 5 x 3 1/2 (PL471)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK500 (56KJ35)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK125 (56KJ38)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT10)
- ZORO SELECT Packing List Envelopes, 5 x 7 (PL481)
- ZORO SELECT Literature Mailers, 8" x 8" x 4", White, 50/Bundle (55VK34)
- C-LINE PRODUCTS Reusable Poly Envelope, Side Load, Clear, 5PK Set of 5 PK, 25PK (35107-BX)
- Zoro Select Mailer Envelopes